Skip Content
NOTICE SIGN,6 X 12IN,BL AND R/WHT,V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTICE SIGN,6 X 12IN,BL AND R/WHT,V

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UWZ2
  • Mfr. Model # 2UWZ2
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.12 lbs

Technical Specs

  • Height 6"
  • Item Facility Sign
  • Legend Open/Closed, Please Call Again
  • Width 12"
  • Legend Style Text and Symbol
  • Operating Temp. Range 100 Degrees F
  • Glow-in-the-Dark No
  • ANSI Compliant No
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant No
  • Double-Sided Yes
  • Sign Shape Rectangle
  • Thickness 0.125"
  • Sign Material Plastic
  • Header No Header
  • Sign Subject Matter Facility
  • Sign Background Color Blue, White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list