NOTICE SIGN,24 X 18IN,PLSTC,SURF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTICE SIGN,24 X 18IN,PLSTC,SURF

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPST423
  • Mfr. Model # PST423
  • UNSPSC # 55121736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 24"
  • Item Poster
  • Width 18"
  • Material Durable, Flexible, Laminated Plastic
  • Legend/Background Color Multi
  • Legend Influenza A (H1N1) Virus-Swine Flu - Preventative Measures - Protect Yourself...
  • Language English
  • Legend Style Text
  • Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list