Skip Content
NOTICE SIGN,19 X 15IN,R/WHT,VINYL,E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTICE SIGN,19 X 15IN,R/WHT,VINYL,E

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UWY7
  • Mfr. Model # 2UWY7
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.61 lbs

Technical Specs

  • Height 19"
  • Item Facility Sign
  • Width 15"
  • Legend Business Hours with Numbers
  • Legend Style Text
  • Operating Temp. Range 100 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Thickness 0.125"
  • Header No Header
  • Sign Material Vinyl
  • Sign Legend Color White
  • Sign Background Color Red
  • Sign Subject Matter Facility
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list