Skip Content
NOTICE SIGN,18 X 12IN,GRN/WHT,ENG,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTICE SIGN,18 X 12IN,GRN/WHT,ENG,S

DOGIPOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DJT9
  • Mfr. Model # 8DJT9
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Item Pet Sign
  • Width 12"
  • Legend Pet Waste Transmits Disease, Leash And Clean Up After Your Pet Please Keep This Area Clean
  • Legend Style Text and Symbol
  • UV Resistant Yes
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Engineer
  • Double-Sided No
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Green
  • Header Transmits Disease
  • Thickness 0.063"
  • Sign Material Aluminum
  • Sign Subject Matter Pets
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list