Skip Content
NOTICE RSTRCTD AREA AUTHRZD PRSNNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTICE RSTRCTD AREA AUTHRZD PRSNNL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95247
  • Mfr. Model # 95247
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Material B-401 Plastic
  • Legend Restricted Area Authorized Personnel Only
  • Width 14"
  • Legend/Background Color Blue/Black on White
  • Thickness 0.060"
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list