NOTEBOOK  POCKET YELLOW 3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTEBOOK POCKET YELLOW 3X5

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR135
  • Mfr. Model # 135
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.12 lbs

Product Details

The 3 in. x 5 in. Books are the truly go-anywhere, anytime, in any weather Books. The Pocket Books are conveniently sized to take with you on your outings. With a Polydura cover and the Universal pattern, these 100 page (50 sheets) Books are perfect for any situation.

Technical Specs

  • Sheet Size 3" x 5"
  • Cover Material Polydura
  • Binding Top Spiral Notebook
  • Number of Sheets 50
  • Rule Universal
  • National Stock No. 7530-01-544-9454
  • Item Pocket Top-Spiral
  • Includes Inch and CM Rulers Printed on Back
  • Paper Weight 20 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list