Skip Content
NOTEBOOK  LCES 3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK LCES 3X5

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIRX461
  • Mfr. Model # X461
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Designed specifically for Wildland Firefighters, this handy 3 in. x 5 in. Book contains 100 pages (50 sheets) of our Universal page pattern as well as important fire and safety tips on the back cover.

Technical Specs

  • Number of Sheets 50
  • Sheet Size 3" x 5"
  • Paper Weight 20 lbs.
  • Item All Weather LCES Wildland Fire Notebook
  • Rule Universal
  • Cover Material Polydura
  • Binding Top-Spiral Wire-O
  • Cover Color Yellow
  • Paper Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list