NOTEBOOK KIT 3 X 5 GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK KIT 3 X 5 GREEN

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR935KIT
  • Mfr. Model # 935KIT
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes RIRC935 Cordura Cover, RIR935 3x5 Notebook Green, RIR97 All-Weather Pen
  • Item Notebook Kit
  • Binding Spiral
  • Cover Material Polydura
  • Sheet Size 3" x 5"
  • Number of Sheets 50
  • National Stock No. 7530-01-536-2661
  • Paper Weight 20#
  • Rule Universal
  • Paper Color Green
  • Cover Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list