Skip Content
NOTEBOOK  CERT 3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK CERT 3X5

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR575
  • Mfr. Model # 575
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

The 3 in. x 5 in. pocket Book is ideal to record data on site. Printed on Rite in the Rain All-Weather Paper. 100 pages Universal Pattern.

Technical Specs

  • Sheet Size 3" x 5"
  • Cover Material Polydura
  • Item All Weather Pocket CERT Notebook
  • Number of Sheets 50
  • Binding Side-Spiral Wire O
  • National Stock No. NSN - 7530-01-544-9444
  • Rule Universal
  • Paper Color White
  • Cover Color Yellow
  • Paper Weight 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list