Skip Content
NOTEBOOK 8.5 X 11 UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK 8.5 X 11 UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR985T
  • Mfr. Model # 985T
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Notebook
  • Sheet Size 8-1/2" x 11"
  • Cover Material PolyDura
  • Binding Spiral
  • Number of Sheets 42
  • Rule Universal Grid
  • Paper Weight 20 lb.
  • Paper Color Tan
  • Cover Color Tan
  • Includes Ruler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list