Skip Content
NOTEBOOK 8.5 X 11 UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK 8.5 X 11 UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR785
  • Mfr. Model # 785
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Notebook
  • Cover Material PolyDura
  • Sheet Size 8-1/2" x 11"
  • Binding Spiral
  • Rule Universal Grid
  • Number of Sheets 42
  • Paper Weight 20 lb.
  • Cover Color Black
  • Paper Color Gray
  • Includes Ruler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list