Skip Content
NOTEBOOK 6 X 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTEBOOK 6 X 9

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR169
  • Mfr. Model # 169
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Notebook
  • Sheet Size 6" x 9"
  • Cover Material Polydura
  • Binding Spiral
  • Rule Universal
  • Number of Sheets 50
  • Paper Color White
  • Paper Weight 20#
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list