NOTEBOOK,6-3/8 X 8-1/2 IN.,FABRIKOID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTEBOOK,6-3/8 X 8-1/2 IN.,FABRIKOID

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR370F-LG
  • Mfr. Model # 370F-LG
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Notebook
  • Sheet Size 6-3/8" x 8-1/2"
  • Cover Material Fabrikoid
  • Number of Sheets 80
  • Rule Universal Grid
  • Binding Hard Bound
  • Paper Weight 32#
  • Paper Color White
  • Cover Color Yellow
  • Includes Reference Pages, Map Scale, Ruler, Measurement Conversion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list