NOTEBOOK 4.625 X 7 UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK 4.625 X 7 UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR771FX
  • Mfr. Model # 771FX
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Notebook
  • Sheet Size 4-5/8" x 7-1/4"
  • Binding Stapled
  • Number of Sheets 24
  • Rule Universal Grid
  • Cover Material Field-Flex
  • Paper Color Gray
  • Cover Color Black
  • Paper Weight 20 lb.
  • Includes Reference Page, Ruler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list