Skip Content
NOTEBOOK 4.625 X 7.25 UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTEBOOK 4.625 X 7.25 UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR974
  • Mfr. Model # 974
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Notebook
  • Binding Bound
  • Sheet Size 4-5/8" x 7-1/4"
  • Cover Material Field-Flex
  • Number of Sheets 64
  • Paper Weight 20 lb.
  • Rule Universal Grid
  • Paper Color Green
  • Cover Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list