Skip Content
NOTEBOOK,4-3/8 X 7 IN.,FIELD FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTEBOOK,4-3/8 X 7 IN.,FIELD FLEX

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR571FX
  • Mfr. Model # 571FX
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Notebook
  • Includes Standard Cert Forms
  • Sheet Size 4-3/8" x 7"
  • Cover Material Field Flex
  • Binding Stapled
  • Number of Sheets 24
  • Paper Color White
  • Paper Weight 32#
  • Cover Color Yellow
  • Rule CERT Form
  • Standards E.P.A. Field Book Requirements for Legal Defensibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list