Skip Content
NOTEBOOK,4-1/4 X 7-1/4 IN.,FIELD FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTEBOOK,4-1/4 X 7-1/4 IN.,FIELD FLEX

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR374B-KIT
  • Mfr. Model # 374B-KIT
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Cordura Fabric Cover, All-Weather Pen
  • Cover Material Field Flex
  • Item Notebook
  • Sheet Size 4-1/4" x 7-1/4"
  • Rule Universal Grid
  • Binding Soft Bound
  • Paper Weight 32#
  • Number of Sheets 64
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list