NOTEBOOK 3.25 X 4.625 UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOTEBOOK 3.25 X 4.625 UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR971TFX-M
  • Mfr. Model # 971TFX-M
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Binding Stapled
  • Cover Material Field-Flex
  • Item Notebook
  • Sheet Size 3-1/4" x 4-5/8"
  • Number of Sheets 12
  • Rule Universal Grid
  • Paper Weight 20 lb.
  • Cover Color Tan
  • Paper Color Tan
  • Standards ANSI/NISO Z39.48-1992 (R2002)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list