Skip Content
NOTE 2 COMMUTER CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOTE 2 COMMUTER CASE

OTTERBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLNOTE2COMMUTER
  • Mfr. Model # NOTE2COMMUTER
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Commuter Series Protects from scratches, bumps and shocks.Two layers of protection, inner silicone skin and an outer polycarbonate shell, also includes a clean screen protector.

Technical Specs

  • Colour Black
  • Features 2-Layer Protecion
  • Material Polycarbonate/Silicone
  • Item Cell Phone Case
  • Fits Model Galaxy Note 2
  • Fits Brand Samsung

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list