Skip Content
NOTCHER,HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTCHER,HEAVY DUTY

METALPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJ47
  • Mfr. Model # 3ZJ47
  • UNSPSC # 23172006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Sheet Metal Notcher
  • Function Notches in One Stroke
  • Size (In.) 1/4 x 2 x 1 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list