Skip Content
NOTCHED TROWEL 1/4 X 1/4 X 1/4 SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTCHED TROWEL 1/4 X 1/4 X 1/4 SQ

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH973
  • Mfr. Model # 973
  • UNSPSC # 27112226
  • CATALOGUE PAGE # 316
  • Shipping Weight 5.4 lbs

Product Details

Aluminum alloy mounting riveted to a hard tempered steel blade. Smooth wood handle, slightly curved. Blade size is 11 x 4-1/2 inches (279 x 114 mm).

Technical Specs

  • Notch Type Square
  • Handle Dia. (In.) 1.63"
  • Handle Length (In.) 4.75"
  • Material Aluminium
  • Item Notched Trowel
  • Length (In.) 11"
  • Type Notched
  • Width (In.) 4-1/2"
  • Handle Wood
  • Handle Design Straight
  • Characteristics Tempered Blade
  • Meets/Exceeds Not Rated
  • Notch Depth (In.) 1/4
  • Notch Width (In.) 1/4
  • Notch Spacing (In.) 1/4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list