Skip Content
NOTCHED TROWEL 1/2 X 1/2 X 1/2 SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTCHED TROWEL 1/2 X 1/2 X 1/2 SQ

QLT BY MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHNT670
  • Mfr. Model # NT670
  • UNSPSC # 27112226
  • CATALOGUE PAGE # 316
  • Shipping Weight 0.83 lbs

Technical Specs

  • Handle Length (In.) 5
  • Material Hard Tempered Steel
  • Item Trowel
  • Type Flooring, Tile, Carpet
  • Notch Type Square
  • Handle Dia. (In.) 1-3/8
  • Width (In.) 4-1/2
  • Handle Design Soft Grip
  • Notch Depth (In.) 1/2
  • Notch Width (In.) 1/2
  • Notch Spacing (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list