NOTCHED TRL. 3/16 X 3/16 X 3/16 SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTCHED TRL. 3/16 X 3/16 X 3/16 SQ

QLT BY MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHNT675
  • Mfr. Model # NT675
  • UNSPSC # 27112226
  • CATALOGUE PAGE # 316
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Trowel
  • Handle Length (In.) 5
  • Material Hard Tempered Steel
  • Handle Design Soft Grip
  • Width (In.) 4-1/2
  • Type Flooring, Tile, Carpet
  • Handle Dia. (In.) 1-3/8
  • Notch Type Square
  • Notch Width (In.) 3/16
  • Notch Depth (In.) 3/16
  • Notch Spacing (In.) 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list