Skip Content
NOTCHED FLOOR TROWEL,SS,11X4 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTCHED FLOOR TROWEL,SS,11X4 1/2IN

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HXD7
  • Mfr. Model # 5HXD7
  • UNSPSC # 27112201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Handle Length (In.) 4-1/2
  • Item Notched Trowel
  • Length (In.) 11
  • Material Stainless Steel
  • Type 2-Sided
  • Width (In.) 4-1/2
  • Handle Contoured Cushion Grip
  • Handle Design Curved
  • Characteristics Rustproof Mirror-Polished Blade, Extra Handle-to-Shank Clearance Allows Complete Hand Rotation, Long Shank w/9 Welded Rivets, First and Last Rivets Reinforced for Lifting Recently Set Tiles
  • Meets/Exceeds -
  • Notch Type Square
  • Handle Dia. (In.) 1-1/2
  • Notch Depth (In.) 3/8
  • Notch Width (In.) 1/4
  • Notch Spacing (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list