Skip Content
NOTC LBL UNSAFE H2O 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL UNSAFE H2O 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLCAW804VSP
  • Mfr. Model # LCAW804VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Item Label
  • Height 5"
  • Width 3-1/2"
  • Legend This Water is Unsafe to Drink
  • Language English
  • Legend/Background Color Black, Red/White
  • Subject Matter Personal Protection
  • Shape Rectangle
  • Legend Color Black
  • Background Color White
  • Header Notice
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Blue
  • Metal Detectable No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list