Skip Content
NOTC LBL MSDS CTR ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL MSDS CTR ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS804VSP
  • Mfr. Model # LSPS804VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Notice Sign
  • Material Self-Adhesive Vinyl
  • Width 5"
  • Legend Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Language English/Spanish
  • Subject Matter Information
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list