Skip Content
NOTC LBL KEEP AREA CLN 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL KEEP AREA CLN 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLHSK800VSP
  • Mfr. Model # LHSK800VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 3-1/2"
  • Legend Keep Area Clean
  • Subject Matter Instruction
  • Legend/Background Color Black/White
  • Language English
  • Shape Rectangle
  • Background Color White
  • Header Notice
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Metal Detectable No
  • Header Background Color Blue
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list