Skip Content
NOTC LBL KEEP AREA CLEAN 3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL KEEP AREA CLEAN 3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLHSK801VSP
  • Mfr. Model # LHSK801VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Label
  • Width 5"
  • Height 3-1/2"
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black/White
  • Legend Keep Area Clean
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Notice
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Background Color Blue
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list