NOTC LBL DO NOT SMOKE 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTC LBL DO NOT SMOKE 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSMK805VSP
  • Mfr. Model # LSMK805VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Material Self-Adhesive
  • Width 5"
  • Item Safety Label
  • Legend Do Not Smoke, Eat or Drink In This Area
  • Language English
  • Legend/Background Color Black, Red/White
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Notice
  • Legend Color Black
  • Background Color White
  • Metal Detectable No
  • Legend Style Text
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list