Skip Content
NOTC LBL DO NOT SMOKE 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL DO NOT SMOKE 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSMK803VSP
  • Mfr. Model # LSMK803VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Width 5"
  • Material Self-Adhesive Vinyl
  • Item Safety Label
  • Legend/Background Color Black, Red/White
  • Legend Do Not Smoke In This Area
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Notice
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Blue
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list