NOTC LBL DO NOT SMOK ENG/SP 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTC LBL DO NOT SMOK ENG/SP 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLSPS802VSP
  • Mfr. Model # LSPS802VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Item Notice No Smoking Sign
  • Width 5"
  • Legend Do Not Smoke In This Area
  • Legend Style Text and Symbol
  • Sign Material Vinyl
  • Sign Mounting Style Surface
  • UV Resistant No
  • Sign Subject Matter No Smoking
  • Glow-in-the-Dark No
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list