NOTC LBL DIAL 911 EMER 3 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOTC LBL DIAL 911 EMER 3 1/2X5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLFEX800VSP
  • Mfr. Model # LFEX800VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 3-1/2"
  • Material Self-Adhesive Vinyl
  • Item Safety Label
  • Width 5"
  • Legend Dial 911 In Case of Emergency
  • Legend/Background Color Black/White
  • Language English
  • Subject Matter Instruction
  • Header Notice
  • Background Color White
  • Legend Color Black
  • Shape Rectangle
  • Legend Style Text
  • Metal Detectable No
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list