Skip Content
NOTC LBL AUTH PERSON 5X3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL AUTH PERSON 5X3.5

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLADM800VSP
  • Mfr. Model # LADM800VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Legend Authorized Personnel Only
  • Height 5"
  • Item Label
  • Width 3-1/2"
  • Legend/Background Color Black, Red/White
  • Material Self-Adhesive Vinyl
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Notice
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Background Color Blue
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list