Skip Content
NOTC LBL ALL VISITORS 5X3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOTC LBL ALL VISITORS 5X3 1/2

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLADM801VSP
  • Mfr. Model # LADM801VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Label
  • Material Self-Adhesive Vinyl
  • Height 5"
  • Legend All Visitors Register At office
  • Width 3-1/2"
  • Legend/Background Color Black, Red/White
  • Subject Matter Instruction
  • Language English
  • Legend Color Black
  • Shape Rectangle
  • Background Color White
  • Header Notice
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Background Color Blue
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list