Skip Content
NOT AN EXIT SIGN,12 X 12IN,WHT/R,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOT AN EXIT SIGN,12 X 12IN,WHT/R,AL

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PKT7
  • Mfr. Model # 8PKT7
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Height 12"
  • Width 12"
  • Item No Exit Sign
  • Legend Stop Not An Exit
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Legend Color White
  • Sign Shape Octagon
  • Sign Subject Matter Exit and Entrance
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list