Skip Content
NOSE THREAD NUT,3/4, 7/8, 1-1/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOSE THREAD NUT,3/4, 7/8, 1-1/16 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THT1
  • Mfr. Model # 5THT1
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Dimension A (In.) 0.94
  • Bore Dia. (In.) 3/4, 7/8, 1-1/16
  • Dimension B (In.) 1.08
  • Dimension C (In.) 0.38
  • Material Plated Steel
  • Item Nose Thread Nut
  • Includes Jam Nut
  • Thread Size (In.) 5/8-18 UNF
  • Package Quantity 1
  • Fits 5TFX8 to 5TGC3, 5TGG0 to 5TGG8, 5TGZ1 to 5THE6
  • Mount Type Nose Thread Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list