Skip Content
NONSTERILE COLIFORM BOTTLE,120ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NONSTERILE COLIFORM BOTTLE,120ML,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TRV3
  • Mfr. Model # 3TRV3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.81 lbs

Technical Specs

  • Item NonSterile Coliform Bottle
  • Capacity 120ml
  • Screw Closure Size 38-400mm
  • Closure Material Polypropylene
  • Height 87mm
  • Diameter 50mm
  • Mouth Wide
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
  • Graduation Range 100mL
  • Includes Closure Yes
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material Polystyrene
  • Labware Closure Liner Material F217
  • Labware Closure Liner Design Flat
  • Labware Closure Color White Clear
  • Pre-Cleaned No
  • Labware Closure Type Screw On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List