NONSKID TAPE,CAUTION,54FTX3IN,BLK/Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NONSKID TAPE,CAUTION,54FTX3IN,BLK/Y

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MG54
  • Mfr. Model # 9MG54
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Black on Yellow
  • Item Non Skid Tape
  • Material Pressure-Sensitive Adhesive Vinyl
  • Length 54 ft.
  • Width 3"
  • Legend Caution
  • Pattern Message
  • Adhesive Vinyl
  • Adhesive Material Vinyl
  • Shape Continuous Roll
  • Die Cut No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list