Skip Content
NONINSULATED FLEXIBLE DUCT,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NONINSULATED FLEXIBLE DUCT,30 FT. L

WESTAFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XK03
  • Mfr. Model # 3XK03
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • For Use With Heating and Cooling Systems
  • Inside Dia. 3"
  • Item Noninsulated Flexible Duct
  • Material Aluminum
  • Vapor Transmission 0.05
  • Length 30 ft.
  • Max. Temp. 500⁰F
  • Max. Pressure 6"WC
  • Wall Thickness 1/8"
  • Compressed Size 30"
  • Max. Air Flow 5000 fpm
  • Flexible Duct Inside Dia. 3"
  • Flexible Duct Item Noninsulated Flexible Duct
  • Flexible Duct Length 30 ft.
  • Flexible Duct Wall Thickness 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List