Skip Content
NONADJ POLYESTER RETAINER,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NONADJ POLYESTER RETAINER,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2YAT7
  • Mfr. Model # 2YAT7
  • UNSPSC # 42142909
  • CATALOGUE PAGE # 2535
  • Shipping Weight 0.01 lbs

Product Details

Protective eyewear retainers. Fit most brands of protective eyewear. Priced and sold individually. Black colour. Non-adjustable, polyester. 13-3/4 inch length.

Technical Specs

  • Item Eyewear Retainer
  • Material Polyester
  • Length 13 3/4"
  • Colour Black
  • Attachment Type Fits Most Standard Frames
  • X-Ray Detectable No
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list