Skip Content
NON-TREATED PLATE,96 WELL,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NON-TREATED PLATE,96 WELL,PK 100

CELLTREAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C825
  • Mfr. Model # 38C825
  • UNSPSC # 41122101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Item Non-Treated Plate, Round Bottom
  • Volume Capacity 0.32mL
  • Number of Wells 0
  • Material Polystyrene
  • Working Volume Per Well 50 to 300uL
  • Culture Area Per Well 0.32cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list