Skip Content
NON TEMPLATE,PLAIN,DULL BRASS,4X4,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NON TEMPLATE,PLAIN,DULL BRASS,4X4,P

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAF3
  • Mfr. Model # 1WAF3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Dull Brass
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4
  • Load Capacity 110 lb.
  • Mounting Full Mortise
  • Pin Type Removable
  • Standards -
  • Corners Square
  • Pin Dia. 21/64"
  • Range of Motion 180 Degrees
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Ligature Resistant No
  • Frame Leaf Width 4"
  • Door Leaf Width 4"
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Thickness 0.145"
  • Frame Leaf Thickness 0.145"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list