Skip Content
NON SPARKING WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NON SPARKING WRENCH

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW3170
  • Mfr. Model # W3170
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Item Nonsparking Box End Wrench
  • Finish Natural
  • Material Aluminum Bronze
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 10-3/4"
  • Offset 15 Degrees
  • Standards FM Approved
  • Head Size 11/16" x 25/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list