Skip Content
NON SPARK QUICK CHNG TP CREAM 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON SPARK QUICK CHNG TP CREAM 1.5IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15144
  • Mfr. Model # 15144
  • UNSPSC # 27111621
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.09 lbs

Product Details

Non-sparking soft-face and hard-face tips for use with quick-change non-sparking hammers.

Technical Specs

  • Item Hammer Tip
  • For Use With Rawhide, Plastic, Micarta, Fiber
  • Thread Size (In.) 5/16
  • Colour Cream
  • Tip Dia. (In.) 1-1/2
  • Type Soft-Face
  • Fits Hammers NUP03357, NUP09554
  • Hardness Medium
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list