NON SPARK QUICK CHNG TP BROWN 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON SPARK QUICK CHNG TP BROWN 1.5IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15141
  • Mfr. Model # 15141
  • UNSPSC # 27111620
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.25 lbs

Product Details

Non-sparking soft-face and hard-face tips for use with quick-change non-sparking hammers.

Technical Specs

  • Colour Brown
  • For Use With Rawhide, Plastic, Micarta, Fiber
  • Item Hammer Tip
  • Thread Size (In.) 5/16
  • Tip Dia. (In.) 1-1/2
  • Type Soft-Face
  • Fits Hammers NUP03357, NUP09554
  • Hardness Soft
  • Tip Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list