NON SPARK QCK CHNG TIP YELLOW 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NON SPARK QCK CHNG TIP YELLOW 1.5IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP15150
  • Mfr. Model # 15150
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 190
  • Shipping Weight 0.09 lbs

Product Details

Non-sparking soft-face and hard-face tips for use with quick-change non-sparking hammers.

Technical Specs

  • Colour Yellow
  • Item Hammer Tip
  • Thread Size (In.) 5/16
  • For Use With Rawhide, Plastic, Micarta, Fibre
  • Tip Dia. (In.) 1-1/2
  • Type Soft Face
  • Hardness Extra Hard
  • Fits Hammers 4GGA4, 4GGA5
  • Tip Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list