Skip Content
NON SPARK PWER DRIVE BRASS FACE 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NON SPARK PWER DRIVE BRASS FACE 2LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP10023
  • Mfr. Model # 10023
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Dead Blow Hammer
  • Head Material PVC
  • Overall Length 13-5/8"
  • Head Length 5"
  • Face Diameter 2"
  • Head Weight 33 oz.
  • Nonsparking Yes
  • Replaceable Tip No
  • Handle Colour White
  • Handle Material Fiberglass with Nonslip Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list