Skip Content
NON SPARK POWER DRIVE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON SPARK POWER DRIVE 3LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP10036
  • Mfr. Model # 10036
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 2.55 lbs

Product Details

Power drive non-sparking dead blow hammer. 2-lb non-spark power drive. Face diameter 2-1/2 inches. Head length 4-5/8 inches.

Technical Specs

  • Features Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
  • Item Non-Sparking Dead Blow Hammer
  • Handle Colour White
  • Overall Length 14-3/8"
  • Replaceable Tip No
  • Handle Material Fiberglass
  • Head Material PVC
  • Head Length 4-1/2"
  • Face Diameter 2-1/2"
  • Head Weight 44 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Head Color Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list