Skip Content
NON SKID TAPE,60 FT X 4 IN,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON SKID TAPE,60 FT X 4 IN,BROWN

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UKP4
  • Mfr. Model # 8UKP4
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Technical Specs

  • Colour Brown
  • Item Non Skid Tape
  • Material Adhesive Backed Plastic
  • Length 60 ft.
  • Width 4"
  • Pattern Solid
  • Shape Continuous Roll
  • Legend No Legend
  • Die Cut No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list