Skip Content
NON SKID TAPE,60 FT,WIDTH 2 IN,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NON SKID TAPE,60 FT,WIDTH 2 IN,BLAC

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8A343
  • Mfr. Model # 8A343
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item Non Skid Tape
  • Colour Black
  • Width 2"
  • Length 60 ft.
  • Material Silicone Carbide
  • Pattern Solid
  • Legend No Legend
  • Adhesive Acrylic
  • Shape Continuous Roll
  • Adhesive Material Acrylic
  • Die Cut No
  • Grit Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list